GM COWL VENT NUT #6/#8 SCREW
502.14037
- UNSPSC 31161710
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Vent Nut |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | GM Astro & Safari |
Compatible Screw Size | #6, #8 |
Head Size | 1/2 in |
OEM-CHRYSLER | 6035274 |
OEM-GM | 15596280 |
Review(s)
Product not yet rated.