



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Door trim applique clip |
Material | Nylon |
Colour | Orange |
Top Head Diameter/Size | 10 mm |
Bottom Head Diameter/Size | 10 mm |
Stem Diameter | 4.4 x 7 mm |
Stem Length | 8 mm |
Height | 12.5 mm |
OEM | GM |
EAN | 4065746526227 |
Product not yet rated.