GM DOOR TRIM PANEL RETAINER
502.17092
- UNSPSC 31163211
050817092 961 50
050817092 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Door Trim Panel Retainer |
| Material | Nylon |
| Colour | Yellow |
| Top Head Diameter/Size | 5/8 in |
| Bottom Head Diameter/Size | 13/16 x 29/32 in |
| Stem Diameter | 5/16 in |
| Stem Length | 3/4 in |
| Compatible Make/Model/Year | GM 1982 - On |
| OEM-GM | 20734005 |
| EAN | 4061975298768 |
Review(s)
Product not yet rated.
