GM EXT BODY RET 1/4 HOLE
502.13996
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Exterior Body Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11/16 in |
Stem Length | 7/8 in |
Compatible Hole Size | 9/32 in |
Compatible Make/Model/Year | 1984 - On |
OEM-GM | 20590899 |
Review(s)
Product not yet rated.