GM EXTRUDED NUT M6-1.0 SCR SIZ
502.16322
- UNSPSC 31161706
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded "U" Nuts |
Material | Steel |
Panel Range | 1.0 - 2.5 mm |
Finish | Phosphate |
Thread Diameter | M6 |
Pitch | 1 mm |
Center Of Hole To Edge | 19.5 mm |
OEM-GM | 14040999 |
Review(s)
Product not yet rated.