GM HEX WASH HD SEMS 1/4-20 7/8
502.13231
- UNSPSC 31161520
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Washer Head w/ Sems® Nylon Washer |
Material | Steel |
Finish | Phosphate Organic |
Length | 7/8 in |
Thread Diameter | 1/4 in |
Threads Per Inch | 20 |
Hex Size | 3/8 in |
Head Type | Hex Washer |
Washer Diameter | 5/8 in |
OEM-GM | 14007510 |
Review(s)
Product not yet rated.