GM JACKNUT-RAINTIGHT M6 X 1
502.12999
- UNSPSC 31161703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Special Purpose Jack Nut |
Material | Steel |
Finish | Zinc with Raintite |
Thread Diameter | M6 |
Pitch | 1 mm |
OEM-GM | 14007940 |
OEM-GM | 1635218 |
Review(s)
Product not yet rated.