



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Body Bolt Hex Head Sems® Class 9.8 |
Material | Steel |
Finish | Phosphate |
Length | 25 mm |
Thread Diameter | M8 |
Pitch | 1.25 mm |
Hex Size | 13 mm |
Head Type | Hex Captive Washer |
Class | 9.8 |
Washer Diameter | 24 mm |
OEM-GM | 11503619 |
EAN | 4066443316623 |
Product not yet rated.