







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Washer Nut |
Material | Metal |
Color | Black |
Length | 7 mm |
Diameter | M6-1.0 |
OEM | GM |
EAN | 4065746757904 |
Product not yet rated.