GM METRIC TAP SCREW 50159378
502.15373
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
50 pieces in stock at Vaughan, ON as of 6:58 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Hex Head Sems® |
Material | Steel |
Finish | Phosphate |
Length | 20 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Hex Size | 7 mm |
Head Type | Hex Captive Washer |
Washer Diameter | 16 mm |
Review(s)
Product not yet rated.