GM MOULDING CLIP
502.21374
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Moulding Clip |
Material | Nylon |
Color | Gray |
Hole Size | 9 mm |
Stem Length | 11 mm |
OEM | GM |
EAN | 4061975339492 |
Review(s)
Product not yet rated.