Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

GM Moulding Clip With Sealer

502.22492 - UNSPSC 31162305
050822492 961 25
GM Moulding Clip With Sealer GM Moulding Clip With Sealer
GM Moulding Clip With Sealer

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Moulding Clip With Sealer
Material Nylon
Colour White
Top Head Diameter/Size 12 x 20 mm
Bottom Head Diameter/Size 19 mm
Stem Length 11 mm
Compatible Hole Size 9 mm
EAN 4099618203596

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.