GM PHIL WASH HD TKS PTS #8X1/2
502.12095
- UNSPSC 31161507
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Washer Head with Teks® Point |
Material | Steel |
Finish | Zinc |
Length | 1/2 in |
Thread Diameter | #8 |
Drive Type | Phillips |
Washer Diameter | 7/16 in |
Review(s)
2021-03-10
Good product