GM PHILL WASH HD #8 X 25/32
502.12060
- UNSPSC 31161506
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Washer Head |
Material | Steel |
Colour | Black |
Finish | Black Oxide |
Length | 20 mm |
Thread Diameter | M4.6 |
Pitch | 1.41 mm |
Drive Type | Phillips |
Washer Diameter | 1 in |
OEM-GM | 11501884 |
Review(s)
2020-10-02
work as expected
2020-09-08
***