GM PT RET 22538004
502.14993
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11/16 in |
Stem Length | 7/8 in |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | GM 1987 - On |
OEM-GM | 22538004 |
Review(s)
2021-02-02
J’en achète depuis longtemps