GM PUSH RET W/SEALER 19MM HD 32MMSTEM 8MMHOLE 00+
502.20244
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer with Sealer |
Material | Nylon |
Colour | Green |
Head Diameter | 19 mm |
Stem Length | 32 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Buick LeSabre, Oldsmobile Aurora & Pontiac Bonneville 2000 - On |
OEM-GM | 25707329 |
Review(s)
Product not yet rated.