GM PUSH TYPE RET HEAD 1/2 FITS 9/32 HOLE BLACK
502.14995
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1/2 in |
Stem Length | 1-13/64 in |
Compatible Hole Size | 9/32 in |
Compatible Make/Model/Year | GM, Ford & Chrysler 1987 - On |
OEM-CHRYSLER | 4696488 |
OEM-FORD | N805026S |
OEM-GM | 10195515 |
EAN | 4061975312464 |
Review(s)
Product not yet rated.