GM RAD GRILL TRIM PAN RET 11MM HD 7MMHOLE
502.17383
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Grille & Trim Panel Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11 mm |
Stem Length | 14 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Geo Tracker & Prizm 1996-89 |
OEM-GM | 94847334 |
OEM-GM | 96057847 |
OEM-SUZUKI | 940907313 |
OEM-TOYOTA | 9046707066 |
Review(s)
Product not yet rated.