GM RAD PAN RETAINER
502.12137
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Apron Panel Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Stem Diameter | 7/16 in |
Stem Length | 13/16 in |
Compatible Hole Size | 3/8 in |
Compatible Make/Model/Year | GM 1977 - On |
OEM-GM | 1619321 |
Review(s)
2020-10-08
Bonne qualité
2020-09-22
bon produit
2020-05-13
product was just a little to large , my fault , will find other uses for it , as I restore antique cars and build hot rods and sport cars . ***