GM REAR BUMP RET 27/32 HD 1/8SHLDER 1"STEM BLACK
502.16835
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Bumper Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 21 mm |
Stem Length | 25 mm |
Shoulder Length | 3 mm |
Compatible Hole Size | 1/2 in |
Compatible Make/Model/Year | APV Vans 1990 - On |
OEM-CHRYSLER | 6502625 |
OEM-GM | 10140480 |
Review(s)
Product not yet rated.