GM RET BLK FENDR APRON
502.20826
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Apron Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 19 mm |
Stem Length | 14 mm |
Panel Range | 2.7-5.3 mm |
Compatible Hole Size | 8.5 mm |
Compatible Make/Model/Year | Buick Enclave & LaCrosse, Cadillac CTS, SRX & STS, Chevrolet Cobalt, Equinox & Malibu, GM Trucks and Pontiac G5, G6 & Torrent 2003 - On |
OEM-GM | 11609417 |
Review(s)
Product not yet rated.