GM RET BLK GRILLE/BMPR/CALIPRE
502.20880
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Wheel & Bumper Push Type Retainer |
Head Diameter | 18 mm |
Stem Length | 20 mm |
Panel Range | 4.5-7.0 mm |
Compatible Hole Size | 6.5 mm |
Compatible Make/Model/Year | Buick Enclave, Cadillac CTS & STS, Chevrolet Cobalt, Equinox & SSR, GM Trucks and Pontiac G5 & Torrent 2002 - On |
OEM-CHRYSLER | 6509049AA |
OEM-GM | 11589290 |
EAN | 4061975338945 |
Review(s)
Product not yet rated.