GM ROCKR PNL CLIP 1 1/4 STEM
502.19821
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | Grey |
Top Head Diameter/Size | 11/16 x 1-1/2 in |
Bottom Head Diameter/Size | 7/8 x 1-9/16 in |
Stem Length | 1-1/4 in |
Compatible Hole Size | 7/16 in |
Compatible Make/Model/Year | Chevrolet Impala, Lumina & Monte Carlo 2000 - On |
OEM-GM | 10431761 |
Review(s)
Product not yet rated.