GM SIDE MLD/FENDR/ROCK PAN MLD CLIP 7/16HOLE 01+
502.20481
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Side Moulding, Fender & Rocker Panel Moulding Clip |
Material | Nylon |
Colour | Green |
Top Head Diameter/Size | 1/2 x 13/16 in |
Bottom Head Diameter/Size | 19/32 x 13/16 in |
Stem Length | 9/16 in |
Compatible Hole Size | 7/16 in |
Compatible Make/Model/Year | Pontiac Aztek And GM C& K Trucks 2001 - On |
OEM-GM | 10423553 |
Review(s)
Product not yet rated.