Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

GM SPECIALTY PUSH-TYPE RIVET

502.22552 - UNSPSC 31162206
050822552 961 25
GM SPECIALTY PUSH-TYPE RIVET GM SPECIALTY PUSH-TYPE RIVET
GM SPECIALTY PUSH-TYPE RIVET

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Specialty push-type rivet
Material Nylon
Colour Black
Head Diameter 16 mm
Stem Length 10 mm
Compatible Hole Size 6 mm
EAN 4065233003040

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.