GM SPLINED OD SD DR LOW HINGE
502.16937
- UNSPSC 25172009
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Lower Hinge, Splined O.D. Bushing |
Flange Diameter | 11/16 in |
Outer Diameter | 17/32 in |
Inner Diameter | 25/64 in |
Height | 23/64 in |
OEM-GM | 15562609 |
OEM-GM | 15964972 |
OEM-GM | 16632192 |
Review(s)
Product not yet rated.