GM SPLINED OD SD DR UP HINGE
502.16936
- UNSPSC 25172009
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Upper Hinge, Splined O.D. Bushing |
Flange Diameter | 43/64 in |
Compatible Make/Model/Year | GM Trucks C-K Models ‘88 & on |
Outer Diameter | 1/2 in |
Inner Diameter | 11/32 in |
Height | 23/64 in |
OEM-GM | 12338074 |
OEM-GM | 15691493 |
OEM-GM | 15964971 |
OEM-GM | 16632193 |
EAN | 4065233001992 |
Review(s)
Product not yet rated.