GM TRUCK BUMP FASCIA RET BLK
502.20362
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 25 mm |
Stem Diameter | 13 mm |
Stem Length | 15 mm |
Compatible Make/Model/Year | GM S & T Trucks 2002 - On |
OEM-GM | 15056810 |
Review(s)
Product not yet rated.