FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

GM TRUCK PILLAR COVER RETAINER

502.14032 - UNSPSC 31163211
050814032 961
GM TRUCK PILLAR COVER RETAINER GM TRUCK PILLAR COVER RETAINER
GM TRUCK PILLAR COVER RETAINER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Pillar Cover Retainer
Material Nylon
Colour Black
Bottom Head Diameter/Size 3/4 in
Stem Diameter 5/16 in
Stem Length 1-1/4 in
Compatible Make/Model/Year 1985 - On
OEM-GM 15588078

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.