GM TRUCK TRIM PANEL RET BLACK GM 91+
502.16938
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retainer Trim Panel |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | GM Trucks 1991 - On |
OEM-GM | 15638413 |
OEM-GM | 15963179 |
Review(s)
Product not yet rated.