GM U NUT M6-1.0 SCR S 14.5 HOL
502.12666
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded "U" Nuts |
Material | Steel |
Panel Range | 1 - 5 mm |
Finish | Zinc Organic |
Thread Diameter | M6 |
Pitch | 1 mm |
Center Of Hole To Edge | 14.5 mm |
OEM-GM | 11504978 |
Review(s)
Product not yet rated.