GMC/CHEV RET BLK BMPR/FLOOR
502.20992
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Fascia, Fender & Toe / Floor Panel Push Type Retainer |
Head Diameter | 20 mm |
Stem Length | 24 mm |
Panel Range | 7.0-10.0 mm |
Compatible Hole Size | 8.5 mm |
Compatible Make/Model/Year | Buick Enclave & LaCrosse, Chevrolet & GMC C & K Trucks, GMC Acadia, Hummer H3 and Saturn Outlook 2005 - On |
OEM-GM | 11589294 |
Review(s)
Product not yet rated.