











Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Specialty Push-In Nut |
Material | Steel |
Finish | Zinc |
Height | 11 mm |
Head Size | 8 x 18 mm |
Thread Diameter | M6 |
Pitch | 1 mm |
EAN | 4099618203589 |
Product not yet rated.