Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

LIC PLT SCR GM PAN PH/SL DAC 320 #14x5/8

140.19777 - UNSPSC 31161506
050819777 961 50
LIC PLT SCR GM PAN PH/SL DAC 320 #14x5/8 LIC PLT SCR GM PAN PH/SL DAC 320 #14x5/8
LIC PLT SCR GM PAN PH/SL DAC 320 #14x5/8

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type License Plate Screw
Head Diameter 14 mm
Length 16 mm
Thread Diameter M6.3
Pitch 1.81 mm
Head Type Truss
Drive Type Duo
OEM-GM 9423101
EAN 4066443309847

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.