M6 WELLNUT
502.13003
- UNSPSC 31161703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Well Nut |
Material | Neoprene w/ Captive Brass Nut |
Head Diameter | 0.787 in |
Panel Range | 0.015 - 0.094 in |
Compatible Hole Size | 1/2 in |
Length | 0.63 in |
OEM-GM | 20130258 |
Review(s)
Product not yet rated.