NUT W/ WASH M8 13HEX PHOS
502.15334
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Free Spinning Washer Nut |
Material | Steel |
Finish | Phosphate |
Height | 10 mm |
Thread Diameter | M8 |
Pitch | 1.25 mm |
Hex Size | 13 mm |
Washer Diameter | 19 mm |
OEM-GM | 11501800 |
Review(s)
Product not yet rated.