NYLON EXPANSION RIVET 3/16 HOLE DIA. 1-7/8 LENGTH
502.13746
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Expansion Rivet |
Material | Nylon |
Colour | Black |
Panel Range | 1/16-9/64 in |
Compatible Hole Size | 3/16 in |
Mandrel Material | Nylon |
Diameter | 11/32 in |
EAN | 4061975317506 |
Review(s)
Product not yet rated.