RIVET STEP BUMPER1/4 ZNC/YLW GM/GMC TRUCKS
502.21124
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rivet Step Bumper |
Material | Steel |
Colour | Yellow |
Flange Diameter | 1/2 in |
Panel Range | 1/64-1/8 in |
Compatible Make/Model/Year | GM Silverado & Sierra Pick Ups 2007-On |
Mandrel Material | Steel |
Mandrel Finish | Zinc |
Diameter | 1/4 in |
Review(s)
Product not yet rated.