ROCK MLD CLIP 12MM 10MMHOLD GM
502.21128
- UNSPSC 31162305
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Moulding Clip |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 12 x 20 mm |
Bottom Head Diameter/Size | 12 x 32 mm |
Stem Length | 15 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Chevrolet Malibu 2008 - On |
OEM-GM | 11562563 |
Review(s)
2020-07-06
I'm sorry but I can't rate the product because I never received it. Dicom claims that they delivered it on June 30th. but I did not get it I contacted Dicom by phone twice on July 02 and the guaranteed I would have it no later than Friday July 3rd. I had to have it by Friday or I couldn't use it. I contacted Micheal Whiteman at Wurth Ext #2217 and explained the situation and asked for a credit which she said she would issue. She was very helpful and understood my situation. I am looking forward to dealing with Wurth in the future but not sure about Dicom. ( Sales Order #05285669 waybill 39504788 ) Please credit my account. Thanks John