ROCKER PANEL MOULDING CLIP
502.19820
- UNSPSC 31162305
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | White |
Stem Length | 19/32 in |
Compatible Hole Size | 7/16 in |
Compatible Make/Model/Year | Oldsmobile Alero & Pontiac Grand Am 1999 - On |
Head Size | 3/4 x 1-3/16 in |
OEM-GM | 22603384 |
Review(s)
Product not yet rated.