STEEL RIVET BLACK 3/16 GM
502.12657
- UNSPSC 31162201
Delivery
No stock for delivery. -
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Specialty Rivet |
Material | Steel |
Colour | Black |
Flange Diameter | 5/8 in |
Panel Range | 1/4 - 3/8 in |
Compatible Make/Model/Year | GM 1981- on |
Mandrel Material | Steel |
Diameter | 3/16 in |
OEM-GM | 9439719 |
Review(s)
2021-04-27
bellle peinture et rivet solide