BUMP/SPLASH SHIELD RET ACURA
500.21173
- UNSPSC 31163211
Delivery
In stock for delivery.
Log in to see customized pricing and stock availability
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 10 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper & Splash Shield Push-Type Retainer with Metal Insert |
Material | Nylon |
Stem Length | 16 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Acura MDX, RDX & TSX and Honda Accord, Civic CR-V & Fit 2009 - 04 |
OEM-ACURA | 91506S9A003 |
OEM-HONDA | 91506S9A003 |
Review(s)
2021-05-20
ok
2020-12-08
Comme ceux d'origine