GRILL MNT RETAIN ELEMNT HONDA
500.20608
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Grille Mounting Push-Type Retainer |
Material | Nylon |
Stem Length | 14 mm |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Element 2003 - On |
OEM-ACURA | 91503S0KA01 |
Review(s)
Product not yet rated.