🍺FREE GIFT: Get a FREE Stein when you spend $300 or more*. Code: GOAL26

HONDA/ACURA ENGINE COVER RETAINER

502.22588 - UNSPSC 31163211
050822588 961 50
HONDA/ACURA ENGINE COVER RETAINER HONDA/ACURA ENGINE COVER RETAINER
HONDA/ACURA ENGINE COVER RETAINER
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Engine cover retainer
Material Nylon
Stem Length 17 mm
Colour Black
Length 22 mm
Top Head Diameter/Size 13 mm
Bottom Head Diameter/Size 14 mm

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.