HONDA FRONT & REAR DOOR TRIM R
500.19145
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front & Rear Door Trim Panel Retainer |
Material | Nylon |
Colour | Grey |
Stem Length | 12 mm |
Bottom Head Diameter/Size | 17 mm |
Stem Diameter | 9 mm |
OEM-HONDA | 91560SP0003 |
Review(s)
Product not yet rated.