FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

HONDA HOOD PROP ROD CLIP

502.22548 - UNSPSC 31162305
050822548 961 25
HONDA HOOD PROP ROD CLIP HONDA HOOD PROP ROD CLIP
HONDA HOOD PROP ROD CLIP
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hood prop rod clip
Material Nylon
Stem Length 10 mm
Colour Black
Head Diameter 18 mm
Length 26.5 mm
EAN 4066443303999

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.