HONDA MOULDING CLIP WITH SEALER

502.22464 - UNSPSC 31162305
050822464 961 25
HONDA MOULDING CLIP WITH SEALER HONDA MOULDING CLIP WITH SEALER
HONDA MOULDING CLIP WITH SEALER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Moulding clip with sealer
Material Nylon
Stem Length 9 mm
Colour White
Top Head Diameter/Size 10 x 12 mm
Bottom Head Diameter/Size 16 x 21 mm
Compatible Hole Size 10 mm
EAN 4061975319197

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.