THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

HONDA MOULDING CLIP WITH SEALER

502.22468 - UNSPSC 31162305
050822468 961 25
HONDA MOULDING CLIP WITH SEALER HONDA MOULDING CLIP WITH SEALER
HONDA MOULDING CLIP WITH SEALER
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Moulding clip with sealer
Material Nylon
Stem Length 7 mm
Colour White
Top Head Diameter/Size 18 x 16 mm
Bottom Head Diameter/Size 22 x 20 mm
EAN 4061975319210

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.