
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Screw grommet with sealer |
| Material | Nylon |
| Stem Length | 14 mm |
| Colour | Grey |
| Head Diameter | 18 mm |
| Length | 16 mm |
| EAN | 4065233001749 |
Product not yet rated.