HONDA SPECIALTY COWL VENT RETAINER
502.22560
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Specialty cowl vent retainer |
Material | Nylon |
Colour | Black |
Stem Length | 13 mm |
Top Head Diameter/Size | 14 x 16 mm |
Bottom Head Diameter/Size | 16 mm |
Stem Diameter | 8 x 10 mm |
Review(s)
Product not yet rated.